Bearing Unit
Width | 215.9 mm |
---|---|
Fixation centre-to-centre distance | 184 mm |
Logistic Weight | 3500 g |
---|---|
Width | 215.9 mm |
Fixation centre-to-centre distance | 184 mm |
Material | Cast Iron |
Height | 43.7 mm |
Length | 127 mm |
Series | SFT |
Diameter of fixation holes | 16 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 29200 N |
Basic dynamic load, radial - Cr | 43500 N |
Weight | 3.5 kg |
Usually arrives within 14 working days