SNR - Bearing Unit - EXF.305
Inner diameter | 40 mm |
---|---|
Width | 41.3 mm |
Fixation centre-to-centre distance | 112 mm |
Inner diameter | 40 mm |
---|---|
Width | 41.3 mm |
Fixation centre-to-centre distance | 112 mm |
Length | 150 mm |
Series | EXF300 |
Number of holes | 4 |
Basic static load, radial - C0r | 24000 N |
Basic dynamic load, radial - Cr | 40560 N |
Outer diameter | 90 mm |
Weight | 2.81 kg |
Usually arrives within 14 working days