References
PTN:UCP201
Rubix:246A7819
Manufacturer :893648
EAN:3660338461057





Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 30.2 mm |
Documents
Product details : PTN PILLOW BLOCK UCP201
Cast iron pillow block. Housing inserts consist of ball bearings and can be available in different materials. The insert bearing is a single row deep groove ball bearing with a convex-sphered outside diameter The external grease nipple is used for lubricating the ball bearing.
Strengths
High cost efficiency
High versatility
The inserted ball bearing can accommodate moderate initial misalignment, but normally can not permit axial displacement
Ready for mounting units
Lubricated and sealed bearing
Applications
Agriculture
Construction machinery
Food and beverages
Conveyors
Packaging
Power transmission
Material handling
General engineering applications
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 30.2 mm |
| Material | cast iron |
| Total bearing width | 31 mm |
| Outer diameter | 47 mm |
| Clamping | 14 mm |
| Diameter of fixation holes | 12.7 mm |
| Mounting typ | set screw locking |
| Height | 62 mm |
| Length | 127 mm |
| Sealing | rubber contact seals (between inner and outer rings) |
| Lubrication | grease fitting (1/4-28 unf) |
| Series | ucp200 |
| Weight | 0.63 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 38 mm |
Show UNSPSC/ECL@SS
£ 21.78 excl. VAT
/ Each
£ 26.14 incl. VAT
- Usually arrives within 14 working days