References
SNR:SUCP210
Rubix:205A8795
EAN:3413529500550




Technical specifications
| Inner diameter | 50 mm |
|---|---|
| Fixation centre-to-centre distance | 159 mm |
| Shaft Height | 57.2 mm |
Documents
Product details : SNR BEARING UNIT SUCP210
stainless steel cast housing, stainless steel insert ball bearing with socket set screws,seal with slinger, food grease
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 213x117x65 mm |
|---|---|
| Logistic Weight | 3256 g |
| Inner diameter | 50 mm |
| Fixation centre-to-centre distance | 159 mm |
| Shaft Height | 57.2 mm |
| Material | stainless steel cast |
| Total bearing width | 60 mm |
| Outer diameter | 90 mm |
| Diameter of fixation holes | 20 mm |
| Height | 114 mm |
| Length | 206 mm |
| Series | sucp200 |
| Weight | 3.27 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23700 N |
| Basic dynamic load, radial - Cr | 27500 N |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 135.59 excl. VAT
/ Each
£ 162.71 incl. VAT
- Delivery usually within ( 3 ) days