References
SNR:ESPG201N
Rubix:205A2647
EAN:3413529519187



Product details : SNR ESPG201N BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Outer diameter | 40 mm |
| Sealing | 2 joints |
| Weight | 340 kg |
| Width | 28.6 mm |
Show UNSPSC/ECL@SS
£ 62.76 excl. VAT
/ Each
£ 75.31 incl. VAT
- Usually arrives within 14 working days
