References
SKF:UCP 206/H
Rubix:248A7053
EAN:7316579751834


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 121 mm |
| Shaft Height | 42.9 mm |
Product details : SKF UCP 206/H HOUSED BEARING UNIT
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is strong and stiff, and is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
-
- Strong
- Designed for a constant and alternating rotation
- Ready to mount
- Lubricated and sealed bearing
- Quick locking onto the shaft
- Cost-effective
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Fixation centre-to-centre distance | 121 mm |
| Shaft Height | 42.9 mm |
| Material | bearing steel |
| Total bearing width | 38.1 mm |
| Outer diameter | 62 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | pillow block (tapped base), set‑screw locking |
| Height | 83.34 mm |
| Length | 165.1 mm |
| Sealing | integral single‑lip nbr inner seal with external flinger (coated sheet‑steel washer + nbr lip) |
| Lubrication | grease filled (lithium‑calcium soap thickener; mineral oil base; nlgi 2) |
| Series | ucp 200 |
| Weight | 1.34 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Width | 45 mm |
Show UNSPSC/ECL@SS
£ 25.29 excl. VAT
/ Each
£ 30.35 incl. VAT
- Delivery usually within ( 3 ) days