SYF Short Base Plummer Block Unit
Inner diameter | 20 mm |
---|---|
Fixation centre-to-centre distance | 50.8 mm |
Shaft Height | 33.3 mm |
Logistics dimensions (L x W x H) | 34,3x65x40 mm |
---|---|
Logistic Weight | 450 g |
Inner diameter | 20 mm |
Fixation centre-to-centre distance | 50.8 mm |
Shaft Height | 33.3 mm |
Material | Cast iron |
Centre-centre of shaft | 33.3 mm |
Height | 64.5 mm |
Length | 65 mm |
Total bearing width | 31 mm |
Series | SYF |
Diameter of fixation holes | 8 mm |
Number of holes | 2 |
Basic static load, radial - C0r | 6550 N |
Basic dynamic load, radial - Cr | 12700 N |
Outer diameter | 28.2 mm |
Width | 32 mm |
Usually arrives within 14 working days