References
SNR:ESEHE209
Rubix:205A2292
EAN:3413529512669




Product details : SNR ESEHE209 BEARING UNIT
Self-aligning bearings with multiple mounting options, available in various material versions: cast iron, stainless steel or plastic.
Strengths
-One-piece range compliant with JIS and ISO
-Rigid stainless steel protective covers available for many bearing housings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture occurs and/or where high mechanical shocks are expected.
Features: High-performance maintenance-free grease, durable contact seal, corrosion protection thanks to galvanic coatings.
-Rigid stainless steel protective covers available for many bearing housings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where contamination by dry particles and moisture occurs and/or where high mechanical shocks are expected.
Features: High-performance maintenance-free grease, durable contact seal, corrosion protection thanks to galvanic coatings.
Applications
Offering an exceptional quality-to-price ratio, the SNR self-aligning bearing range provides solutions for a wide range of applications, such as: agricultural machinery, food and beverage processing, material handling, packaging machines, conveyor systems and many others.
The SNR portfolio offers all the products required at every stage of production.
The SNR portfolio offers all the products required at every stage of production.
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Type | snr esehe209 bearing unit |
| Width | 43.7 mm |
Show UNSPSC/ECL@SS
£ 34.27 excl. VAT
/ Each
£ 41.12 incl. VAT
- Usually arrives within 14 working days
