References
SNR:UCF206T20
Rubix:205A9532
Manufacturer :UCF.206.T20
EAN:3413520553982




Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 83 mm |
Product details : SNR UCF206T20 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,labyrinth seal, for high-temp. applications
Square flange bearing unit with 4 mounting holes, re-lubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 83 mm |
| Material | grey cast iron |
| Length | 108 mm |
| Series | ucf200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 11200 N |
| Basic dynamic load, radial - Cr | 19500 N |
| Outer diameter | 62 mm |
| Weight | 1.11 kg |
Show UNSPSC/ECL@SS
£ 28.78 excl. VAT
/ Each
£ 34.54 incl. VAT
- Delivery usually within ( 3 ) days