References
RHP:FC50A
Rubix:158A9379
Manufacturer :FC50A R
EAN:00747023001705


Technical specifications
| Width | 25 mm |
|---|---|
| Fixation centre-to-centre distance | 135 mm |
| Material | cast iron |
Product details : RHP HOUSED BEARING UNIT FC50A
Self-Lube® Cast Iron Flange Bearing Units FC Series
Technical specifications
Attributes
| Logistic Weight | 2800 g |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 135 mm |
| Material | cast iron |
| Length | 165 mm |
| Series | fc |
| Total bearing width | 43.5 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35000 N |
Show UNSPSC/ECL@SS
£ 66.63 excl. VAT
/ Each
£ 79.96 incl. VAT
- Delivery usually within ( 2 ) days