Ball Bearing Unit
Inner diameter | 20 mm |
---|---|
Width | 31 mm |
Fixation centre-to-centre distance | 63.5 mm |
Inner diameter | 20 mm |
---|---|
Width | 31 mm |
Fixation centre-to-centre distance | 63.5 mm |
Material | Stainless steel |
Height | 34.8 mm |
Length | 92 mm |
Series | BlueRange |
Total bearing width | 27 mm |
Diameter of fixation holes | 11.5 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 6550 N |
Basic dynamic load, radial - Cr | 10800 N |
Outer diameter | 47 mm |
In stock: Next day delivery