References
SNR:USFAE205
Rubix:206A2704
Manufacturer :USFAE.205
EAN:3413529530809




Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 27 mm |
| Fixation centre-to-centre distance | 99 mm |
Documents
Product details : SNR USFAE205 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Width | 27 mm |
| Fixation centre-to-centre distance | 99 mm |
| Material | cast steel |
| Height | 32 mm |
| Length | 124 mm |
| Series | usfae200 |
| Total bearing width | 70 mm |
| Diameter of fixation holes | 11.5 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 7880 N |
| Basic dynamic load, radial - Cr | 14000 N |
| Outer diameter | 52 mm |
| Weight | 0.57 kg |
Show UNSPSC/ECL@SS
£ 13.77 excl. VAT
/ Each
£ 16.52 incl. VAT
- Delivery usually within ( 3 ) days