NTN - Bearing Unit - UCF213D1
Inner diameter | 65 mm |
---|---|
Width | 65.1 mm |
Logistics dimensions (L x W x H) | 195x195x75 mm |
---|---|
Logistic Weight | 5600 g |
Inner diameter | 65 mm |
Width | 65.1 mm |
Length | 187 mm |
Series | ucf200 |
Number of holes | 4 |
Outer diameter | 120 mm |
Usually arrives within 14 working days