References
SNR:UCFA201N
Rubix:205A9735
Manufacturer :UCFA.201.N
EAN:3413529525867




Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 78 mm |
Product details : SNR UCFA201N BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, relubricatable, insert with inner ring extended on both sides with set screws.
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 78 mm |
| Material | gray cast iron |
| Height | 102 mm |
| Length | 60 mm |
| Series | ucfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.51 kg |
Show UNSPSC/ECL@SS
£ 31.01 excl. VAT
/ Each
£ 37.21 incl. VAT
- Usually arrives within 14 working days