References
INA:RAT17-XL
Rubix:100A3732
Manufacturer :0008280410000
EAN:4012802793383


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Width | 58.7 mm |
| Fixation centre-to-centre distance | 63.5 mm |
Documents
Product details : INA RAT17-XL FLANGED HOUSING UNIT
Housing units RAT, two-bolt flanged housing units, sheet steel, eccentric locking collar, P seals
Technical specifications
Attributes
| Inner diameter | 17 mm |
|---|---|
| Width | 58.7 mm |
| Fixation centre-to-centre distance | 63.5 mm |
| Material | sheet steel |
| Height | 81 mm |
| Length | 81 mm |
| Series | rat..-xl |
| Total bearing width | 28.6 mm |
| Diameter of fixation holes | 7.1 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4750 N |
| Basic dynamic load, radial - Cr | 9800 N |
| Outer diameter | 28.4 mm |
Show UNSPSC/ECL@SS
£ 17.84 excl. VAT
/ Each
£ 21.41 incl. VAT
- Delivery usually within ( 7 ) days