NTN - Bearing Unit - UCFC215HT2D1
Inner diameter | 75 mm |
---|---|
Width | 77.8 mm |
Logistics dimensions (L x W x H) | 130x130x77,8 mm |
---|---|
Logistic Weight | 7810 g |
Inner diameter | 75 mm |
Width | 77.8 mm |
Series | UCFC200 |
Number of holes | 4 |
Outer diameter | 130 mm |
Usually arrives within 14 working days