SNR - Bearing Unit - ESFL.210
Inner diameter | 50 mm |
---|---|
Width | 30.2 mm |
Fixation centre-to-centre distance | 157 mm |
Inner diameter | 50 mm |
---|---|
Width | 30.2 mm |
Fixation centre-to-centre distance | 157 mm |
Height | 197 mm |
Length | 115 mm |
Series | ESFL200 |
Number of holes | 2 |
Basic static load, radial - C0r | 23200 N |
Basic dynamic load, radial - Cr | 35100 N |
Outer diameter | 90 mm |
Weight | 2.19 kg |
Usually arrives within 14 working days