References
NTN:ASFB204
Rubix:205A1724
EAN:4547359000047


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 71.5 mm |
Documents
Product details : NTN ASFB204 BEARING UNIT
NTN - Bearing Unit - ASFB204
Oval flange bearing housing unit NTN
Strengths
Very versatile and industry-interchangeable product range.
- The maintenance-free NTN housing bearing contains a high-quality lithium grease filling that can be used for a long period without requiring a grease replacement.
- It is equipped with an excellent sealing system unique to NTN that prevents grease leakage or the ingress of dust and water from outside. This leads to savings in time and maintenance costs.
- The clamping screws with spherical seating, unique to NTN, for certain bearings secure the bearing reliably on the shaft, even under vibration or shock loads.
- For additional protection: cast iron covers as standard equipment for the most common bearing housing models. For outdoor areas or where there is heavy dust generation and/or use of liquids.
- Designed for extreme conditions: bearings with housings made of ductile cast iron or steel housings with superior strength properties that reduce the risk of housing fracture.
- The maintenance-free NTN housing bearing contains a high-quality lithium grease filling that can be used for a long period without requiring a grease replacement.
- It is equipped with an excellent sealing system unique to NTN that prevents grease leakage or the ingress of dust and water from outside. This leads to savings in time and maintenance costs.
- The clamping screws with spherical seating, unique to NTN, for certain bearings secure the bearing reliably on the shaft, even under vibration or shock loads.
- For additional protection: cast iron covers as standard equipment for the most common bearing housing models. For outdoor areas or where there is heavy dust generation and/or use of liquids.
- Designed for extreme conditions: bearings with housings made of ductile cast iron or steel housings with superior strength properties that reduce the risk of housing fracture.
Applications
No matter which industry you work in, NTN offers a diverse range of self-aligning bearing units tailored to your application. Whether agriculture, mining, construction, material handling or the food industry – NTN has the solution for your sector.
Good to know! NTN's ductile series is useful for reducing the weight or size of machine components, allowing the housing to be accommodated in confined spaces.
Good to know! NTN's ductile series is useful for reducing the weight or size of machine components, allowing the housing to be accommodated in confined spaces.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 78x75x35 mm |
|---|---|
| Logistic Weight | 336 g |
| Inner diameter | 20 mm |
| Width | 25 mm |
| Fixation centre-to-centre distance | 71.5 mm |
| Material | cast iron |
| Height | 61 mm |
| Length | 90 mm |
| Series | asfb200 |
| Diameter of fixation holes | 10 mm |
| Number of holes | 2 |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 16.14 excl. VAT
/ Each
£ 19.37 incl. VAT
- Delivery usually within ( 3 ) days