References
INA:FLCTE20-XL
Rubix:100A6311
Manufacturer :0008315570000
EAN:4012802791532


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 66.5 mm |
| Fixation centre-to-centre distance | 71.4 mm |
Product details : INA HOUSED BEARING UNIT FLCTE20-XL
Housing units FLCTE, two-bolt flanged housing units, cast iron, eccentric locking collar, P seals, without relubrication facility
Strengths
FLCTE comes with bearing RAE-NPPB, GLCTE with GRAE-NPPB and FLCTEY with GAY-NPPB.
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Width | 66.5 mm |
| Fixation centre-to-centre distance | 71.4 mm |
| Material | grey cast iron |
| Height | 90.5 mm |
| Length | 90.5 mm |
| Series | flcte..-xl |
| Total bearing width | 33 mm |
| Diameter of fixation holes | 9 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6600 N |
| Basic dynamic load, radial - Cr | 13600 N |
| Outer diameter | 33 mm |
Show UNSPSC/ECL@SS
£ 26.03 excl. VAT
/ Each
£ 31.24 incl. VAT
- Usually arrives within 14 working days