Bearing Unit
Inner diameter | 70 mm |
---|---|
Width | 50.8 mm |
Fixation centre-to-centre distance | 190.5 mm |
Logistic Weight | 6500 g |
---|---|
Inner diameter | 70 mm |
Width | 50.8 mm |
Fixation centre-to-centre distance | 190.5 mm |
Material | Cast Iron |
Series | MFC |
Total bearing width | 50.8 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 49500 N |
Basic dynamic load, radial - Cr | 66000 N |
Outer diameter | 222.2 mm |
In stock: Next day delivery