References
SNR:UCFA209CO
Rubix:205A9768
Manufacturer :UCFA.209.CO
EAN:3413529563050




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 148 mm |
Product details : SNR UCFA209CO BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, re-greasable, insert with inner ring extended on both sides with threaded pins.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 148 mm |
| Material | grey cast iron |
| Height | 181 mm |
| Length | 108 mm |
| Series | ucfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 31850 N |
| Outer diameter | 85 mm |
| Weight | 1.88 kg |
Show UNSPSC/ECL@SS
£ 45.13 excl. VAT
/ Each
£ 54.16 incl. VAT
- Usually arrives within 14 working days