References
RHP:MSF3.7/16
Rubix:158A9261
Manufacturer :MSF3.7/16 R
EAN:00747023013494


Technical specifications
| Width | 100.76 mm |
|---|---|
| Fixation centre-to-centre distance | 171.45 mm |
| Material | cast iron |
Product details : RHP HOUSED BEARING UNIT MSF3.7/16
Self-Lube® cast iron flange bearing units with adapter sleeves
Technical specifications
Attributes
| Logistic Weight | 13200 g |
|---|---|
| Width | 100.76 mm |
| Fixation centre-to-centre distance | 171.45 mm |
| Material | cast iron |
| Height | 213.5 mm |
| Length | 213.5 mm |
| Series | msf |
| Total bearing width | 100.76 mm |
| Diameter of fixation holes | 20 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 71500 N |
| Basic dynamic load, radial - Cr | 96000 N |
Show UNSPSC/ECL@SS
£ 399.75 excl. VAT
/ Each
£ 479.70 incl. VAT
- Usually arrives within 14 working days