References
SKF:FYTB 1.1/2 TF
Rubix:133A4539
Manufacturer :63833
EAN:7316570299977

Product details : SKF HOUSED BEARING UNIT FYTB 1.1/2 TF
These oval flanged ball bearing units are compliant with ISO standards. They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 54,2x171,5x38,1 mm |
|---|---|
| Logistic Weight | 1606,2 g |
| Inner diameter | 38.1 mm |
| Width | 54.2 mm |
| Outer diameter | 171.5 mm |
Show UNSPSC/ECL@SS
£ 74.25 excl. VAT
/ Each
£ 89.10 incl. VAT
- Delivery usually within ( 3 ) days
