References
SNR:UCFC204NL3
Rubix:205A9804
EAN:3413520562014




Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 78 mm |
Product details : SNR UCFC204NL3 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,triple lip seal
Round flange bearing unit with centering boss and 4 mounting holes, relubricatable, insert with inner ring extended on both sides, with set screws and triple-lip seal.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 104x102x40 mm |
|---|---|
| Logistic Weight | 670 g |
| Inner diameter | 20 mm |
| Width | 31 mm |
| Fixation centre-to-centre distance | 78 mm |
| Material | grey cast iron |
| Length | 100 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Outer diameter | 47 mm |
| Weight | 0.66 kg |
Show UNSPSC/ECL@SS
£ 22.68 excl. VAT
/ Each
£ 27.22 incl. VAT
- Usually arrives within 14 working days