NTN - Bearing Unit - M-AELFL207D1
Inner diameter | 35 mm |
---|---|
Width | 38.9 mm |
Logistics dimensions (L x W x H) | 155x95x50 mm |
---|---|
Logistic Weight | 1205 g |
Inner diameter | 35 mm |
Width | 38.9 mm |
Series | AELFL200 |
Number of holes | 2 |
Outer diameter | 72 mm |
Usually arrives within 14 working days