References
SKF:FY 55 TF/VA228
Rubix:226A1841
Manufacturer :114659
EAN:07316571382586

Product details : SKF FY55TF/VA228 HOUSED BEARING UNIT
Strengths
- Resist high levels of contamination
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
- Designed for high temperatures and speeds
- Accommodate relatively heavy loads
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 64,4x162x55 mm |
|---|---|
| Logistic Weight | 3300 g |
| Inner diameter | 55 mm |
| Width | 64.4 mm |
| Outer diameter | 162 mm |
Show UNSPSC/ECL@SS
£ 402.77 excl. VAT
/ Each
£ 483.32 incl. VAT
- Usually arrives within 14 working days
