SNR - Bearing Unit - UCFCE.208
Inner diameter | 40 mm |
---|---|
Width | 49.2 mm |
Fixation centre-to-centre distance | 120 mm |
Inner diameter | 40 mm |
---|---|
Width | 49.2 mm |
Fixation centre-to-centre distance | 120 mm |
Material | Stainless Steel;Plastic |
Length | 145 mm |
Series | UCFCE200 |
Total bearing width | 49.2 mm |
Number of holes | 4 |
Basic static load, radial - C0r | 18200 N |
Basic dynamic load, radial - Cr | 29600 N |
Outer diameter | 80 mm |
Weight | 1.64 kg |
Usually arrives within 14 working days