Flange Housed Unit
Inner diameter | 25 mm |
---|---|
Width | 125 mm |
Fixation centre-to-centre distance | 99 mm |
Inner diameter | 25 mm |
---|---|
Width | 125 mm |
Fixation centre-to-centre distance | 99 mm |
Material | stainless steel |
Height | 35.7 mm |
Length | 125 mm |
Series | ssucfl200 |
Total bearing width | 34.1 mm |
Diameter of fixation holes | 16 mm |
Number of holes | 2 |
Outer diameter | 67 mm |
Weight | 0.65 kg |
In stock: Next day delivery