References
INA:PMEY45-XL
Rubix:229A1864
Manufacturer :0009490940000
EAN:4064327886323


Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 130 mm |
Product details : FAG PMEY45-XL HOUSED BEARING 9490940000
Housing units PMEY, four-bolt flanged housing units, cast iron, centring spigot, grub screws in inner ring, P seals
Strengths
PME with the bearing GRAE-NPPB, PMEY with the GAY-NPPB, RME with the GE-KRRB and RMEY with the GYE-KRRB.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 25 mm |
| Fixation centre-to-centre distance | 130 mm |
| Material | cast iron |
| Height | 155 mm |
| Length | 155 mm |
| Series | pmey..-xl |
| Total bearing width | 28.5 mm |
| Diameter of fixation holes | 14 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 32500 N |
| Outer diameter | 105 mm |
Show UNSPSC/ECL@SS
£ 55.52 excl. VAT
/ Each
£ 66.62 incl. VAT
- Usually arrives within 14 working days