References
SNR:UCFE215-48
Rubix:206A0091
Manufacturer :UCFE.215-48
EAN:3413529572168




Technical specifications
| Inner diameter | 76.2 mm |
|---|---|
| Width | 77.8 mm |
| Fixation centre-to-centre distance | 153 mm |
Product details : SNR UCFE215-48 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flanged bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 76.2 mm |
|---|---|
| Width | 77.8 mm |
| Fixation centre-to-centre distance | 153 mm |
| Material | cast iron |
| Series | ucfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 49500 N |
| Basic dynamic load, radial - Cr | 66000 N |
| Outer diameter | 130 mm |
| Weight | 6.18 kg |
Show UNSPSC/ECL@SS
£ 101.18 excl. VAT
/ Each
£ 121.42 incl. VAT
- Usually arrives within 14 working days