References
NTN:ASF204D1
Rubix:205A1720
EAN:4547359823097



Product details : NTN ASF204D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,single lip seal
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x35x90 mm |
|---|---|
| Logistic Weight | 570 g |
| Inner diameter | 20 mm |
| Series | asf200 |
| Number of holes | 4 |
Show UNSPSC/ECL@SS
£ 17.69 excl. VAT
/ Each
£ 21.23 incl. VAT
- Usually arrives within 14 working days
