SNR UCFE218 BEARING UNIT

SNR - Bearing Unit - UCFE.218

See technical information

References

SNR:UCFE218
Rubix:80356906
Manufacturer :UCFE.218
EAN:3413529527212
brand logo

Technical specifications

Inner diameter90 mm
Width96 mm
Fixation centre-to-centre distance187 mm
See all Specifications

Product details : SNR UCFE218 BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides with set screws.

Technical specifications


Attributes
Inner diameter90 mm
Width96 mm
Fixation centre-to-centre distance187 mm
Materialgrey cast iron
Length235 mm
Seriesucfce200
Number of holes4
Basic static load, radial - C0r71500 N
Basic dynamic load, radial - Cr96000 N
Outer diameter160 mm
Weight10.39 kg
£ 193.86 excl. VAT
/ Each
£ 232.63 incl. VAT
  • Delivery usually within ( 3 ) days