TIMKEN RCJ 7/8 FOUR BOLT FLANGED BEARING UNIT
4-bolt flanged unit industrial series with G-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJ 7/8
Rubix:133A6344
EAN:0087796056954


Technical specifications
| Inner diameter | 22.225 mm |
|---|---|
| Width | 46.6 mm |
| Fixation centre-to-centre distance | 69.8 mm |
Product details : TIMKEN RCJ 7/8 FOUR BOLT FLANGED BEARING UNIT
inch flanged bearing housing unit Fafnir
Timken Fafnir RCJ 7/8 ball bearing unit for flange mounting with four mounting holes and eccentric locking. Cast iron housing with contact seal.
Technical specifications
Attributes
| Inner diameter | 22.225 mm |
|---|---|
| Width | 46.6 mm |
| Fixation centre-to-centre distance | 69.8 mm |
| Material | cast iron (housing) |
| Sealing | one rubber seal and one metal shield |
| Series | rcj |
| Clamping | 12.7 mm |
| Diameter of fixation holes | 10 mm |
| Basic static load, radial - C0r | 7800 N |
| Basic dynamic load, radial - Cr | 15500 N |
| Weight | 0.94 kg |
| Mounting typ | four-hole flanged bearing housing unit with eccentric clamping (rcj) |
Show UNSPSC/ECL@SS
£ 111.59 excl. VAT
/ Each
£ 133.91 incl. VAT
- Usually arrives within 14 working days