References
RHP:MFC3.7/16
Rubix:158A4066
Manufacturer :MFC3.7/16 R
EAN:00747023008728


Technical specifications
| Width | 67.46 mm |
|---|---|
| Fixation centre-to-centre distance | 219.1 mm |
| Material | cast iron |
Documents
Product details : RHP HOUSED BEARING UNIT MFC3.7/16
Heavy series, one-piece rigid bearing housing in high-quality cast iron.
Technical specifications
Attributes
| Logistic Weight | 11600 g |
|---|---|
| Width | 67.46 mm |
| Fixation centre-to-centre distance | 219.1 mm |
| Material | cast iron |
| Height | 187.3 mm |
| Length | 260.4 mm |
| Series | mfc |
| Total bearing width | 67.46 mm |
| Diameter of fixation holes | 10 mm |
| Number of holes | 4 |
| Basic static load, radial - C0r | 19900 N |
| Basic dynamic load, radial - Cr | 32500 N |
Show UNSPSC/ECL@SS
£ 418.31 excl. VAT
/ Each
£ 501.97 incl. VAT
- Usually arrives within 14 working days