Flanged housing unit
Inner diameter | 17 mm |
---|---|
Width | 100 mm |
Fixation centre-to-centre distance | 78 mm |
Logistic Weight | 740 g |
---|---|
Inner diameter | 17 mm |
Width | 100 mm |
Fixation centre-to-centre distance | 78 mm |
Length | 100 mm |
Series | ucfc |
Basic static load, radial - C0r | 6600 N |
Basic dynamic load, radial - Cr | 12800 N |
Outer diameter | 31 mm |
Usually arrives within 14 working days