TIMKEN RCJ1 1/2 FOUR BOLT FLANGED BEARING UNIT
4-bolt flanged unit industrial series with G-KRRB R-Seal insert ball bearing with locking collar
See technical informationReferences
Timken:RCJ1 1/2
Rubix:103A0886
EAN:0087796059610


Technical specifications
| Inner diameter | 38.1 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 101.6 mm |
Product details : TIMKEN RCJ1 1/2 FOUR BOLT FLANGED BEARING UNIT
inch flange bearing housing unit Fafnir
Four-bolt flange bearing housing unit for shafts with 38,1 mm bore. With Shroud Seal (R sealing concept) and eccentric locking collar for reliable bearing support.
Technical specifications
Attributes
| Inner diameter | 38.1 mm |
|---|---|
| Width | 38.1 mm |
| Fixation centre-to-centre distance | 101.6 mm |
| Material | cast iron |
| Sealing | one rubber seal and one metal shield |
| Series | industrie |
| Total bearing width | 56.4 mm |
| Clamping | 14.3 mm |
| Diameter of fixation holes | 12 mm |
| Basic static load, radial - C0r | 19800 N |
| Basic dynamic load, radial - Cr | 36200 N |
| Weight | 2.29 kg |
| Mounting typ | four-bolt square flange (flange bearing housing) |
Show UNSPSC/ECL@SS
£ 166.51 excl. VAT
/ Each
£ 199.81 incl. VAT
- Usually arrives within 14 working days