SNR UCFL215 BEARING UNIT

SNR - Bearing Unit - UCFL.215

See technical information
References
SNR:UCFL215
Rubix:206A0289
Manufacturer :UCFL.215
EAN:3413529508648
brand logo
Technical specifications
Inner diameter75 mm
Width77.8 mm
Fixation centre-to-centre distance225 mm
See all Specifications

Product details : SNR UCFL215 BEARING UNIT


grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, re-greasable, insert with inner ring extended on both sides with set screws.

Technical specifications


Attributes
Inner diameter75 mm
Width77.8 mm
Fixation centre-to-centre distance225 mm
Materialgrey cast iron
Height275 mm
Length164 mm
Seriesucfl200
Number of holes2
Basic static load, radial - C0r49500 N
Basic dynamic load, radial - Cr66000 N
Outer diameter130 mm
Weight5.37 kg
Show UNSPSC/ECL@SS
£ 80.67 excl. VAT
/ Each
£ 96.80 incl. VAT
  • Usually arrives within 14 working days