References
NTN:UKF317D1
Rubix:206A1833
EAN:4547359239522



Product details : NTN UKF317D1 BEARING UNIT
NTN - Bearing Unit - UKF317D1
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Width | 60 mm |
| Series | ukf300 |
| Number of holes | 4 |
| Outer diameter | 180 mm |
Show UNSPSC/ECL@SS
£ 276.75 excl. VAT
/ Each
£ 332.10 incl. VAT
- Usually arrives within 14 working days
