References
INA:PCJ25-TV-FA125.5
Rubix:238A3538
Manufacturer :0573409940000
EAN:4012802831313


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 94.5 mm |
| Fixation centre-to-centre distance | 70 mm |
Product details : INA PCJ25-TV-FA125.5 FLANGED HOUSING UNIT
Flanged housing unit PCJ..-TV
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40,5x95x25 mm |
|---|---|
| Logistic Weight | 390 g |
| Inner diameter | 25 mm |
| Width | 94.5 mm |
| Fixation centre-to-centre distance | 70 mm |
| Material | steel |
| Series | pcj..-tv |
| Basic static load, radial - C0r | 7100 N |
| Basic dynamic load, radial - Cr | 13700 N |
| Outer diameter | 95 mm |
Show UNSPSC/ECL@SS
£ 42.59 excl. VAT
/ Each
£ 51.11 incl. VAT
- Usually arrives within 14 working days