References
SNR:UCFL216T20
Rubix:206A0297
Manufacturer :UCFL.216.T20
EAN:3413520801991




Technical specifications
| Inner diameter | 80 mm |
|---|---|
| Width | 82.6 mm |
| Fixation centre-to-centre distance | 233 mm |
Product details : SNR UCFL216T20 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,labyrinth seal, for high-temp. applications
Oval flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Width | 82.6 mm |
| Fixation centre-to-centre distance | 233 mm |
| Material | cast iron |
| Series | ucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 54200 N |
| Basic dynamic load, radial - Cr | 72500 N |
| Outer diameter | 140 mm |
| Weight | 7.01 kg |
Show UNSPSC/ECL@SS
£ 202.28 excl. VAT
/ Each
£ 242.74 incl. VAT
- Usually arrives within 14 working days