RHP HOUSED BEARING UNIT MFC35R

Bearing Unit

See technical information

References

RHP:MFC35R
Rubix:158A4798
Manufacturer :MFC35R R
EAN:00747023008780
brand logo

Technical specifications

Inner diameter35 mm
Width38.1 mm
Fixation centre-to-centre distance111.1 mm
See all Specifications

Product details : RHP HOUSED BEARING UNIT MFC35R


Heavy series, one-piece rigid bearing housing in high-quality cast iron.

Technical specifications


Attributes
Logistic Weight1900 g
Inner diameter35 mm
Width38.1 mm
Fixation centre-to-centre distance111.1 mm
Materialcast iron
Seriesmfc
Total bearing width38.1 mm
Diameter of fixation holes10 mm
Number of holes4
Basic static load, radial - C0r19900 N
Basic dynamic load, radial - Cr32500 N
Outer diameter133.4 mm
£ 60.67 excl. VAT
/ Each
£ 72.80 incl. VAT
  • Usually arrives within 14 working days