References
RHP:SFT40HLT
Rubix:152A5998
Manufacturer :SFT40HLT R
EAN:00747023165094


Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 54.18 mm |
| Fixation centre-to-centre distance | 143.5 mm |
Product details : RHP HOUSED BRG UNIT SFT40HLT
Standard series, one-piece rigid bearing housing in high-quality cast iron.
SFT40HLT - RHP Cast Iron Flange Bearing Unit - 40mm Shaft Diameter
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 54.18 mm |
| Fixation centre-to-centre distance | 143.5 mm |
| Material | cast iron |
| Height | 171.4 mm |
| Length | 101.6 mm |
| Series | sft |
| Total bearing width | 54.18 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 2 |
Show UNSPSC/ECL@SS
£ 49.44 excl. VAT
/ Each
£ 59.33 incl. VAT
- In stock: Next day delivery