References
INA:RCJTY70-XL
Rubix:102A7400
Manufacturer :0009387690000
EAN:4064327886101


Technical specifications
| Inner diameter | 70 mm |
|---|---|
| Width | 160 mm |
| Fixation centre-to-centre distance | 216 mm |
Documents
Product details : INA RCJTY70-XL FLANGED HOUSING UNIT
Housing units RCJTY, two-bolt flanged housing units, cast iron, grub screws in inner ring, R seals
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Width | 160 mm |
| Fixation centre-to-centre distance | 216 mm |
| Material | cast iron |
| Height | 258 mm |
| Length | 258 mm |
| Series | rcjty..-xl |
| Total bearing width | 82.4 mm |
| Diameter of fixation holes | 21 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 62000 N |
| Outer diameter | 258 mm |
Show UNSPSC/ECL@SS
£ 174.77 excl. VAT
/ Each
£ 209.72 incl. VAT
- Delivery usually within ( 7 ) days