References
NTN:UCF320D1
Rubix:205A9720
EAN:4547359219692



Product details : NTN UCF320D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 360x350x140 mm |
|---|---|
| Logistic Weight | 28100 g |
| Inner diameter | 100 mm |
| Width | 108 mm |
| Length | 310 mm |
| Series | ucf300 |
| Number of holes | 4 |
| Outer diameter | 215 mm |
| Weight | 27000 kg |
Show UNSPSC/ECL@SS
£ 464.24 excl. VAT
/ Each
£ 557.09 incl. VAT
- Delivery usually within ( 3 ) days
