References
SNR:EXFC207
Rubix:205A3044
Manufacturer :EXFC.207
EAN:3413529509621




Technical specifications
| Inner diameter | 35 mm |
|---|---|
| Width | 37.6 mm |
| Fixation centre-to-centre distance | 110 mm |
Product details : SNR EXFC207 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Round flange bearing unit with centering spigot and 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 37.6 mm |
| Fixation centre-to-centre distance | 110 mm |
| Material | gray cast iron |
| Series | exfc200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 15200 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Outer diameter | 72 mm |
| Weight | 1.79 kg |
Show UNSPSC/ECL@SS
£ 30.27 excl. VAT
/ Each
£ 36.32 incl. VAT
- Usually arrives within 14 working days