References
SKF:FYC 25 TF
Rubix:102A0058
Manufacturer :63465
EAN:7316577758149


Technical specifications
| Inner diameter | 25 mm |
|---|---|
| Width | 27 mm |
| Fixation centre-to-centre distance | 63.6 mm |
Documents
Product details : SKF HOUSED BEARING UNIT FYC 25 TF
These round flanged ball bearing units are compliant with Japanese Industrial Standards (JIS). They consist of an insert bearing, with an extended inner ring and set screw locking, and are suitable for applications where the direction of rotation is constant or alternating. The bearing is mounted in a cast iron housing, which can be bolted to a machine wall or frame. Ball bearing units can accommodate moderate initial misalignment, but normally do not permit axial displacement.
Strengths
- Resist high levels of contamination
- Accommodate relatively heavy loads
- Accommodate relatively heavy loads
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35,8x115x50 mm |
|---|---|
| Logistic Weight | 975 g |
| Inner diameter | 25 mm |
| Width | 27 mm |
| Fixation centre-to-centre distance | 63.6 mm |
| Material | cast iron |
| Height | 34.1 mm |
| Length | 115 mm |
| Series | fyc |
| Total bearing width | 29.8 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 4 |
| Outer diameter | 115 mm |
| Weight | 0.943 kg |
Show UNSPSC/ECL@SS
£ 46.32 excl. VAT
/ Each
£ 55.58 incl. VAT
- Delivery usually within ( 3 ) days