RHP TMST75 CAST IRON TAKE-UP BEARING UNIT 75MM BORE
Bearing Unit
See technical informationSee documentsReferences
RHP:TMST75
Rubix:247A1888
Manufacturer :TMST75 R
EAN:00747023034932

Documents
Product details : RHP TMST75 CAST IRON TAKE-UP BEARING UNIT 75MM BORE
Technical specifications
Attributes
| Logistic Weight | 9000 g |
|---|---|
| Inner diameter | 75 mm |
| Width | 184 mm |
| Material | cast iron |
| Height | 54 mm |
| Length | 231.5 mm |
| Series | mst |
| Total bearing width | 82.6 mm |
| Basic static load, radial - C0r | 54500 N |
| Basic dynamic load, radial - Cr | 71500 N |
| Weight | 9 kg |
Show UNSPSC/ECL@SS
£ 254.81 excl. VAT
/ Each
£ 305.77 incl. VAT
- Usually arrives within 14 working days
