References
SNR:UCFL326
Rubix:206A0339
Manufacturer :UCFL.326
EAN:3413529542154




Technical specifications
| Inner diameter | 130 mm |
|---|---|
| Width | 135 mm |
| Fixation centre-to-centre distance | 460 mm |
Product details : SNR UCFL326 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Oval flange bearing unit, relubricatable, insert with inner ring extended on both sides with threaded pins.
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Width | 135 mm |
| Fixation centre-to-centre distance | 460 mm |
| Material | gray cast iron |
| Height | 550 mm |
| Length | 360 mm |
| Series | ucfl300 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 242000 N |
| Basic dynamic load, radial - Cr | 252000 N |
| Outer diameter | 280 mm |
| Weight | 55.94 kg |
Show UNSPSC/ECL@SS
£ 868.13 excl. VAT
/ Each
£ 1,041.76 incl. VAT
- Usually arrives within 14 working days