References
SNR:UCFL208NL3
Rubix:206A0211
Manufacturer :UCFL.208.NL3
EAN:3413520802288




Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 144 mm |
Product details : SNR UCFL208NL3 BEARING UNIT
grey cast housing, radial insert ball bearing with socket set screws,triple lip seal
Oval flange bearing unit SNR
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 144 mm |
| Material | cast iron |
| Series | ucfl200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 1.46 kg |
Show UNSPSC/ECL@SS
£ 36.80 excl. VAT
/ Each
£ 44.16 incl. VAT
- Delivery usually within ( 3 ) days