References
SNR:EXFE208N
Rubix:205A3111
EAN:3413529536276





Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 42.8 mm |
| Fixation centre-to-centre distance | 101.5 mm |
Documents
Product details : SNR EXFE208N BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,seal with slinger
Square flange bearing unit with 4 mounting holes, relubricatable, insert with inner ring extended on both sides and eccentric ring. With groove in the housing for securing the protective cap.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x135x60 mm |
|---|---|
| Logistic Weight | 2266 g |
| Inner diameter | 40 mm |
| Width | 42.8 mm |
| Fixation centre-to-centre distance | 101.5 mm |
| Material | grey cast iron |
| Length | 130 mm |
| Series | exfe200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 18200 N |
| Basic dynamic load, radial - Cr | 29600 N |
| Outer diameter | 80 mm |
| Weight | 2.18 kg |
Show UNSPSC/ECL@SS
£ 50.89 excl. VAT
/ Each
£ 61.07 incl. VAT
- Usually arrives within 14 working days